Shop All Vinyl Edge Trim
Msi
Aura Gold 076 Thick X 215 Wide X 78 Length Overlapping Stairnose Molding
Mfr # ZOR-LVT-T-0371
Zoro # G407100782
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material WTRPRF WOOD
- Length 78
- Overall Width 2.15
- Color BROWN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVT-T-0371
- Zoro # G407100782
- Country of Origin United States
- Category Vinyl Edge Trim
Dimensions
Length | 78 |
Overall Width | 2.15 |
Details
Material | WTRPRF WOOD |
Color | BROWN |
Description
Achieve a seamless authentic wood look with the MSIs Overlapping Stair Nose Molding Vinyl Plank It can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution This flooring is easy to install with its locking system and preattached backing making it DIYfriendly and it gives supreme comfort when under foot It will withstand the test of time and is great for a busy family who doesn't want to sacrifice style It retains elegance with the characterrich knots and graining of real wood flooring It is designed for installation on the edge of a stair tread Stair nosing is waterproof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS EDGE SturdiMount 3SMR68TW Mounting Block, 9-1/16 in W, Receptacle Mounting, Fiber Cement, White (3SMR68TW)
- MTD Spring-Extension (932-0384)
- BLUM 18in W Minimum Opening Movento Waste/Recycle Slide With Locking Devices -132 Lbs Weight Rating, PR (769R5337SF)
- OLYMPUS OympusKey Retaining Door Function for Door Cam Lock (OLY-DCNP-200-KDR)
- MSI Coral Ash 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0390)
- MSI Dorn Oak 037 Thick X 124 Wide X 78 Length T Molding (ZOR-LVT-T-0395)
- MSI Moorville 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0410)
- MSI Chestnut Heights 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0384)
- MSI Dorn Oak 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0393)
- MSI Aura Gold 043 Thick X 149 Wide X 78 Length Reducer Molding (ZOR-LVT-T-0370)
- TRIM-LOK Edge Trim, Alum Clip, 0.23 In W, 250 Ft (150B2X1/16-250)
- Msi Vinyl Edge Trim