Shop All Natural Stone Tile
This Product is Discontinued
Msi
Atlantic Blue SAMPLE Tumbled Marble Pool Coping (Discontinued)
Mfr # ZOR-LSC-0067-SAM
Zoro # G505838303
This Product is Discontinued
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Atlantic Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0067-SAM
- Zoro # G505838303
- Country of Origin Turkey
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Atlantic Blue |
Finish | Sandblast |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
Atlantic Blue Pool Copings are crafted from fe natural marble These beautiful pool Copings feature cool blue tones, with the natural movement herent marble The tumbled finishing and the bull nose edge provides a gentle transition from pool deck to pool and spa. Coordates with a variety of other natural stone hardscaping materials including flagstones, tiles, and ledgers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.