Shop All Natural Stone Tile
Msi
Athena Gold SAMPLE Honed & Beveled Marble Mosaic Tile
Mfr # ZOR-MD-0386-SAM
Zoro # G405837208
original price:
$3.25
9% off
new price: $2.95
/ea
Sold in multiples of 3 for $8.85
Limit 3 per order
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Athena Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0386-SAM
- Zoro # G405837208
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Athena Gold |
Finish | Honed |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
MSI’s . Athena Gold tile features a brilliant white background accented with veins of white with beveled finish. inkjet-printed to resemble the fashionable look of natural marble, this trendsetting tile is classic and modern all at once. it's the perfect choice for a variety of applications, including feature walls, backsplashes, shower surrounds and other vertical surfaces within your home and in some commercial settings. whether you're planning a remodel or building a new house, choose classique white carrara ceramic tile for affordable luxury.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Ball Tension Catch 3" X 3/4" Satin Chrome (BTC30U26D)
- HARDWARE RESOURCES Separate Soft-close Damper Bulk pack (ISC)
- RENIN Renin 72 in. x 80 1/2 in. Euro 3-Lite Bypass Door (EU2460IAFGE072080)
- DELTANA Floor Mount Bumper With Holder Bright Chrome (SAHF358U26)
- MSI Tuscany Classic SAMPLE Honed-Filled Travertine Floor And Wall Tile (ZOR-NS-0074-SAM)
- MSI Angora Herringbone 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0199)
- MSI Alaska Gray 3D Ledger Corner SAMPLE Honed Marble Wall Tile (ZOR-PNL-0013-SAM)
- MSI Terrado Peninsula SAMPLE Sand Manufactured Stacked Stone (ZOR-PNL-0008-SAM)
- MSI Golden White 22 In. X 18 In. Meshed Flagstone Paver Tile (ZOR-LSC-0019)
- MSI Pietra Pearl SAMPLE Polished Bull Nose Wall Tile (ZOR-PT-TR-0237-SAM)
- MSI Arctic Golden Split Face Ledger Corner 6 in. X 18 in. Quartzite Wall Tile, 6PK (ZOR-PNL-0124)
- Msi Tile