Shop All Porcelain Tile
Msi
Aspenwood Cafe 9 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0142
Zoro # G504415420
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.5
- Width 48
- Thickness 1.75
- Size 48x9.5
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0142
- Zoro # G504415420
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 9.5 |
Width | 48 |
Size | 48x9.5 |
Height | 1.75 |
Details
Thickness | 1.75 |
Material | Porcelain |
Color | Café |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 51 |
Package qty | 4 |
Coverage Area | 12 Sq. ft |
Description
Enjoy the warm look of wood flooring without the upkeep with MSI’s Aspenwood Cafe 9 in. x 48 in. matte porcelain floor and wall tile. the rich browns and wood-like grains and knots add a distinctive look to kitchens, living rooms and bedrooms, and it's for use in both indoor and outdoor applications. this impervious, frost-proof tile is also slipesistant and suitable for medium-duty residential and commercial floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-24x30)
- HARDWARE RESOURCES Rear Bracket Pack for Self-close Epoxy Slide - Screws Included 2PK (9000-R)
- ABUS Combination Padlock, Front, Black/Silver (158/50)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 6 x 6 (MP66S)
- MSI Henley Pebble Sample Tumbled Marble Mesh Mounted Mosaic Tile (ZOR-MD-0593-SAM)
- MSI Blue Stone Pattern SAMPLE Square Matte Porcelain Paver Floor Tile (ZOR-LSC-0107-SAM)
- MSI Capella Ivory Brick SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0255-SAM)
- MSI Legions Quartz White 24 in. X 48 in. Matte Porcelain Paver Floor And Wall Tile (ZOR-LSC-0113)
- MSI Palisade Gray Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0104)
- MSI Lunar Silver 13 X 24 Matte Porcelain Pool Coping Eased Edge, 2PK (ZOR-PT-0734)
- MSI Country River Mist SAMPLE Porcelain Wood Look Tile In Brown (ZOR-PT-0283-SAM)
- Msi Porcelain Tile