Shop All Porcelain Tile
Msi
Aspenwood Ash 9 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0175
Zoro # G404414448
product price: $37.25
/pk 4, $9.31/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.5
- Width 48
- Thickness 1.75
- Size 48x9.5
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0175
- Zoro # G404414448
- Country of Origin Spain
- Category Porcelain Tile
Dimensions
Length | 9.5 |
Width | 48 |
Size | 48x9.5 |
Height | 1.75 |
Details
Thickness | 1.75 |
Material | Porcelain |
Color | Ash |
Tile Use | Floor&Wall |
Finish | Matte |
Weight | 51 |
Package qty | 4 |
Coverage Area | 12 Sq. ft |
Description
Add a rustic look to your space with this Aspenwood Ash 9 in. x 48 in. matte porcelain floor and wall tile (12 sq. ft. / case). this tile is made for indoor or outdoor use. place this tile in your kitchen, bathroom or use it as a backsplash. each tile features a blend of rich gray hues and wood-like grains. the tile color pairs well with a variety of design schemes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Snap Ring Pliers, .047"Strght Tips (OTC4512-5)
- SIMPLEX Clutch Assembly, Simplex, LH (20178900001)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B780T)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT3)
- MSI Aspenwood Amber SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0185-SAM)
- MSI Aspenwood Ash SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0175-SAM)
- MSI Aspenwood Artic SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0164-SAM)
- MSI Calacatta 3 In X 18 In. Porcelain Bullnose Tile Trim In Matte White, 30PK (ZOR-PT-TR-0115)
- MSI Kaya Calacatta Lucca 24X48 Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0383)
- MSI Nolitan Sand 24 in x 24 in Porcelain Paver 2PK (ZOR-PT-0656)
- MSI Kaya Calacatta Venato 3 in X 3 in Matte Porcelain Mosaic Tile, 11PK (ZOR-MD-0549)
- Msi Porcelain Tile