Shop All Vinyl Flooring
Msi
Ashton York Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 605PK
Mfr # ZOR-LVR-0113P
Zoro # G104415035
product price: $2,853.99
/pk 605, $4.72/ea
Item requires special delivery charges. A $895.00 per item surcharge will be applied.
$2,853.99
Free 30-Day Returns
Key Features
- Size 7.64x48.82
- Length 48.82
- Height 2.13
- Thickness 2.13
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0113P
- Zoro # G104415035
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.64x48.82 |
Length | 48.82 |
Height | 2.13 |
Width | 7.64 |
Details
Thickness | 2.13 |
Color | YORK GRAY |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 1438.09 Sq. ft |
Weight | 2135.65 |
Application | On Grade (Ground Level) |
Collection | Ashton |
Package qty | 605 |
Description
MSI’s Surfaces Ashton York Gray has beautiful 7 in. x 48 in. Gray wood look Luxury Vinyl Plank Flooring is 100% waterproof, scratch, stain, and dent resistan. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Ball Tension Catch 2-3/10" X 2/5" Black (BTC20U19)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP1601 x 689)
- ZORO SELECT Disc Spring, Curved, 0.75,301 SS, PK5 (1UAR4)
- RICHELIEU HARDWARE 3-1/2 in. (89 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP1451195)
- MSI Ashton Maracay Brown 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 605PK (ZOR-LVR-0112P)
- MSI Prescott Draven 7.126" X 48.032" Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0156)
- MSI Woodhills Chestnut Heights Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0104P)
- MSI Cyrus Mezcla 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0135)
- MSI Prescott Walnut Waves SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-0172-SAM)
- MSI Cyrus Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0114)
- MSI Trecento Carrara Avell 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0181)
- Msi Vinyl Flooring