Shop All Vinyl Flooring
Msi
Ashton York Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK
Mfr # ZOR-LVR-0113
Zoro # G304414982
$63.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.64x48.82
- Length 48.82
- Height 2.13
- Thickness 2.13
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVR-0113
- Zoro # G304414982
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.64x48.82 |
Length | 48.82 |
Height | 2.13 |
Width | 7.64 |
Details
Thickness | 2.13 |
Color | YORK GRAY |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 26.15 Sq. ft |
Weight | 38.83 |
Application | On Grade (Ground Level) |
Collection | Ashton |
Package qty | 11 |
Description
MSI’s Surfaces Ashton York Gray has beautiful 7 in. x 48 in. Gray wood look Luxury Vinyl Plank Flooring is 100% waterproof, scratch, stain, and dent resistan. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Electric Strikes (005-8-16AC/4-6DC)
- ROCKWOOD Flush Door Pull, Brass, Bronze, 5"L x 5"W, 0.125" Proj. (BF97L.32D)
- VON DUPRIN Fail Secure 24V DC Electric Strike with Dual Switch 630 Satin Stainless Steel Finish (6211DS32D)
- SCHLAGE Cylindrical Lock, ALX40 SAT 612 (ALX40 SAT 612)
- MSI Ashton Loton Hill 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK (ZOR-LVR-0111)
- MSI Ashton Maracay Brown 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK (ZOR-LVR-0112)
- MSI Saddle Oak 1/3 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl Reducer Molding (ZOR-LVT-T-0191)
- MSI Woodhills Kings Buff Oak SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0108-SAM)
- MSI Glenridge Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0113P)
- MSI Woodhills Brook Timber Hickory SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0103-SAM)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Burnt Block 12 in. x24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles , 60PK (FC-3504PLT)
- Msi Vinyl Flooring