Shop All Vinyl Flooring
Msi
Ashton Maracay Brown SAMPLE Rigid Core Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-0112-SAM
Zoro # G505838778
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0112-SAM
- Zoro # G505838778
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | MARACAY BROWN |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | Ashton |
Package qty | 1 Sample |
Description
This beautiful Brown wood look luxury vinyl tile flooring is 100% waterproof, scratch, stain, and dent resistant. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there’s no easier way to create luxurious, affordable floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Child Safe Sash Lock and Keeper, 1-3/4 in. Hole Centers, Diecast Construction Single Pack (F 2881)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 6" (6SB26D)
- LCN 4040SEH-3077SEH AL Door Closer Arms (4040SEH-3077SEH 689)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11236027 (00011236027)
- MSI Stable 3/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl Stair Nose Molding (ZOR-LVT-T-0202)
- MSI Cyrus Fauna 7 X 48 X 5Mm Hickory Luxury Vinyl Plank In Brown, 10PK (ZOR-LVR-0127)
- MSI Woodhills Estate Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0107P)
- MSI Harvested Marble 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0178)
- MSI Xl Cyrus Sandino 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0129)
- MSI Xl Prescott Akadia 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank, 5PK (ZOR-LVR-XL-0136)
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Nero Marquina 12 in. x24 in. 7mm 22MIL Interlocking Luxury Vinyl Tiles, 54PK (TC-606PLT)
- Msi Vinyl Flooring