Shop All Vinyl Flooring
Msi
Ashton Colston Park 7.64 In. W X 48.82 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring 605PK
Mfr # ZOR-LVR-0110P
Zoro # G904415099
product price: $2,570.99
/pk 605, $4.25/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.
$2,570.99
Free 30-Day Returns
Key Features
- Size 7.64x48.82
- Length 48.82
- Height 2.13
- Thickness 2.13
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0110P
- Zoro # G904415099
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.64x48.82 |
Length | 48.82 |
Height | 2.13 |
Width | 7.64 |
Details
Thickness | 2.13 |
Color | COLSTON PARK |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 1438.09 Sq. ft |
Weight | 2135.65 |
Application | On Grade (Ground Level) |
Collection | Ashton |
Package qty | 605 |
Description
Russet-colored hues, subtle knots, and light graining come together beautifully in ashton colston park luxury vinyl planks. this waterproof vinyl plank flooring is 100% waterproof, scratch, stain, and dentesistant. it offers a luxurious, authentic wood look. colston park is available in 7" x48" and 9" x60" for added design flexibility. an innovative 1mm pre-attached backing offers sound protection and comfort underfoot. colston park features a patented locking system for ease of installation. it is greenguard indoor air quality certified for occupant health. it's never been easier to install the perfect flooring in the bedroom, bathroom, kitchen, hallway, living room, and beyond.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Door Hold Kick Down 4In Brs (CL-230BB-PS)
- HAGER Full Mortise Butt Hinge, 4" x 4-1/2", US32D, Heavy, WMS (BB1199 4-1/2X4 US32D)
- ELEMENTS BY HARDWARE RESOURCES 1-3/16" Diameter Satin Nickel Kenner Cabinet Mushroom Knob (3970-SN)
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCR3)
- MSI Woodhills Brook Timber Hickory 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0103P)
- MSI Trecento Carrara Avell 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0181)
- MSI Glenridge Lime Washed Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0108)
- MSI Woodhills Brook Timber Hickory SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0103-SAM)
- MSI Trecento Calacatta Venosa Gold 12.32 In. W X 24.29 In. L Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0180)
- MSI Cyrus Fauna 7 X 48 X 5Mm Hickory Luxury Vinyl Plank In Brown, 10PK (ZOR-LVR-0127)
- MSI Trecento Quarzo Taj 12.32 In. W X 24.29 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0183)
- Msi Vinyl Flooring