Shop All Vinyl Flooring
Msi
Ashton Colston Park 7.64 In. W X 48.82 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 11PK
Mfr # ZOR-LVR-0110
Zoro # G104415059
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.64x48.82
- Length 48.82
- Height 2.13
- Thickness 2.13
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-LVR-0110
- Zoro # G104415059
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.64x48.82 |
Length | 48.82 |
Height | 2.13 |
Width | 7.64 |
Details
Thickness | 2.13 |
Color | COLSTON PARK |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 26.15 Sq. ft |
Weight | 38.83 |
Application | On Grade (Ground Level) |
Collection | Ashton |
Package qty | 11 |
Description
Russet-colored hues, subtle knots, and light graining come together beautifully in ashton colston park luxury vinyl planks. this waterproof vinyl plank flooring is 100% waterproof, scratch, stain, and dentesistant. it offers a luxurious, authentic wood look. colston park is available in 7" x48" and 9" x60" for added design flexibility. an innovative 1mm pre-attached backing offers sound protection and comfort underfoot. colston park features a patented locking system for ease of installation. it is greenguard indoor air quality certified for occupant health. it's never been easier to install the perfect flooring in the bedroom, bathroom, kitchen, hallway, living room, and beyond.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 1460-3077HD AL Door Closer Arms (1460-3077HD 689)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 48 x 25', Black, 17x13 Mesh, One Roll (3030320)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2090-017)
- BANSBACH EASYLIFT Clevis Clip w/Bolt 8mm Hole 32mm M8 Thrd (96164)
- MSI Wilmont Twilight Oak 7.36 In. X 48.31 In. Glue Down Luxury Vinyl Plank Flooring 800PK (ZOR-LVG-0128P)
- MSI Avery Ash 1.81" T x 12.3" W x 47.5" L Stair Tread Eased Edge Low Gloss Luxury Vinyl Tile, 2PK (ZOR-LVT-TR-0298)
- MSI Akadia 3/4 In. Thick X 3/5 In. Wide X 94 In. Length Luxury Vinyl Quarter Round Molding (ZOR-LVT-T-0015)
- MSI Ludlow 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding Large (ZOR-LVT-T-0162)
- MSI Xl Ashton York Gray 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-XL-0104)
- MSI Cyrus Mezcla 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0135)
- MSI Xl Prescott Barrel 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0137)
- Msi Vinyl Flooring