Shop All Vinyl Flooring
Msi
Ashton Bergen Hills 7.64 In. W X 48.03 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 11PK
Mfr # ZOR-LVR-0109
Zoro # G704414858
product price: $52.59
/pk 11, $4.78/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.64x48.82
- Length 48.82
- Height 2.13
- Thickness 2.13
- Material Lvt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LVR-0109
- Zoro # G704414858
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 7.64x48.82 |
Length | 48.82 |
Height | 2.13 |
Width | 7.64 |
Details
Thickness | 2.13 |
Color | BERGEN HILLS |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 26.15 Sq. ft |
Weight | 38.83 |
Application | On Grade (Ground Level) |
Collection | Ashton |
Package qty | 11 |
Description
Ashton Bergen Hills Luxury Vinyl Planks from the Everlife Rigid Core (rc) collection features a gorgeous mix of amber, beige, and light brown tones with knots and graining for an authentic wood look. this waterproof vinyl plank flooring is 100% waterproof, incredibly durable, and protected by crystalux, an industry-leading wear layer that stands up against everyday scratches, stains, and wear-and-tear. it is available in 7" x48" and 9" x60" sizes with an innovative pre-attached 1mm pad for more comfort underfoot. bergen hills features a patented tight locking system to help ease installation. in addition, it is greenguard indoor air quality certified for occupant health and comfort. this gorgeous flooring will help create eye-catching kitchens, bathrooms, bedrooms, living areas, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Concealed Pivot Hinge (R76-1000)
- PRIME-LINE 2-9/16 in. White Vinyl Window Tilt Latch Single Pack (F 2671)
- PRIME-LINE Corner Mount Flat Window Spring That Holds Window Screens Into Sliding 25 Pack (PL 14630)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1359)
- MSI Cyrus Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0114)
- MSI Andover Blythe 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0103)
- MSI Andover Dakworth 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0104)
- MSI Cyrus Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0116-SAM)
- MSI Trecento Mountains Gray 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0182)
- MSI Xl Cyrus Akadia 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0105)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Greyscale 6 in. x36 in. 2mm 12MIL Peel & Stick Vinyl Plank , 55PK (BC-901PLT)
- Msi Vinyl Flooring