Shop All Glass Tile
Msi
Artista Interlocking SAMPLE Glass Mesh-Mounted Mosaic Wall Tile
Mfr # ZOR-MD-0421-SAM
Zoro # G205838535
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
Limit 3 per order
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0421-SAM
- Zoro # G205838535
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Artista Interlocking |
Material | Glass |
Finish | Smooth |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Add a splash of distinction to your decor with this glass mesh-mounted mosaic floor and wall tile. this grade tile lends a unique pattern to your floors, walls and countertops. the warming glass blend pieces are sized on a mesh sheet for easy installation. this flooring option is designed with brown tones and shimmers of metallic to offer a pop of color. offering supreme style and strength, the impervious, frostesistant tile absorbs less than of water. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE TRACK KIT F/48""BIPASS DR (163589)
- LINEAR Single Button Entry/Exit Transmitter (RB741)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7400-628)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Belcastel 1 Cabinet Pull (MO6373-128SN)
- MSI Sandhills Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0137-SAM)
- MSI Driftwood Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0139-SAM)
- MSI Positano Interlocking 12 In. X 12 In. Multi-Surface Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0310)
- MSI Cienega Springs 10 In. X 13.78 In. X 6 Mm Textured Picket Multi-Surface Mosaic Tile, 15PK (ZOR-MD-0301)
- MSI Magica SAMPLE Glass And Stone Mesh-Mounted Mosaic Tile (ZOR-MD-0468-SAM)
- MSI Stella Grigia Hand Crafted 14.88 In. X 8.5 In. X 8Mm Glass Mosaic Wall Tile, 10PK (ZOR-MD-0372)
- ANDOVA TILES SAMPLE Marianna 1 x 4 Glass Brick Joint Mosaic Wall Tile (SAM-ANDMARI463)
- Msi Glass Tile