Shop All Glass Tile
Msi
Artista Interlocking 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Wall Tile, 10PK
Mfr # ZOR-MD-0421
Zoro # G704415305
product price: $217.99
/pk 10, $21.80/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14
- Width 13
- Thickness 4.38
- Size 13x14
- Color Artista Interlocking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0421
- Zoro # G704415305
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 14 |
Width | 13 |
Size | 13x14 |
Details
Thickness | 4.38 |
Color | Artista Interlocking |
Tile Use | Walls |
Material | Glass |
Finish | Smooth |
Weight | 38.7 |
Package qty | 10 |
Coverage Area | 9.7 Sq. ft |
Description
Add a splash of distinction to your decor with this 12 in. x 12 in. x 8 mm glass mesh-mounted mosaic floor and wall tile. this grade 1 tile lends a unique pattern to your floors, walls and countertops. the warming glass blend pieces are sized on a mesh sheet for easy installation. this flooring option is designed with brown tones and shimmers of metallic to offer a pop of color. offering supreme style and strength, the impervious, frostesistant tile absorbs less than 0.5% of water. included per case are 10 pieces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD O-Ring, 753-06184 (753-06184)
- ZORO SELECT Brown Viton O-Ring, 2mm Wide 28mm ID, PK10 (ZUSAVB75M2X28)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- ZORO SELECT Gasket, 1 In, Bevel Seat, PTFE (692-10005)
- MSI Lucid Sky Interlocking 11.81 In. X 12 In. X 4Mm Glass Metal Mesh-Mounted Mosaic Tile, 20PK (ZOR-MD-0206)
- MSI Verde Subway SAMPLE Glass Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0285-SAM)
- MSI Stella Gold Hand Crafted SAMPLE Glass Mosaic Wall Tile (ZOR-MD-0370-SAM)
- MSI Snowcap White SAMPLE Glass Subway Tile (ZOR-MD-T-0108-SAM)
- MSI Magica SAMPLE Glass And Stone Mesh-Mounted Mosaic Tile (ZOR-MD-0468-SAM)
- MSI Urban Tapestry Interlocking Random Sized Glass Mosaic Tile In Gray (ZOR-MD-0128-SAM)
- ANDOVA TILES ANDOVA TILES Kweit 3" x 14" Glass Metal Look Subway Tile, (ANDKWI441)
- Msi Glass Tile