Shop All Porcelain Tile
Msi
Aria Oro 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0245
Zoro # G704414599
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 24
- Thickness 1.75
- Size 24x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0245
- Zoro # G704414599
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 24 |
Size | 24x24 |
Height | 1.75 |
Details
Thickness | 1.75 |
Material | Porcelain |
Color | ORO |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 68.84 |
Package qty | 4 |
Coverage Area | 16 Sq. ft |
Description
For your kitchen backsplash, bathroom floor or accent wall, look to this aria oro porcelain floor and wall tile. designed for indoor, outdoor, residential and commercial use, the smooth beige finish creates decorative style in any space. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Coat Hook Holder Magnet Mount with 3 Hoo (CH03M)
- EMTEK Jasper Cabinet Pull with 6 in Center to Center Satin Brass Finish (86689US4)
- NATIONAL GUARD Automatic Door Bottom, 3/8x48In, Aluminum (4440SA-4)
- PEMKO 412CPKL36 36" Surface Mounted Automatic Door Bottom with Prene Clear Aluminum (412CPKL36)
- MSI Aria Ice SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0206-SAM)
- MSI Aria Bianco 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0232)
- MSI Aria Ice 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0206)
- MSI Soreno Grigio 24 In. X 24 In. Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0622)
- MSI Rocky Gold Ledger Panel SAMPLE Glazed Porcelain Wall Tile (ZOR-PNL-0101-SAM)
- MSI Capella Fog Brick SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0256-SAM)
- MSI Kaya Onda Gray 12"X24" Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0438)
- Msi Porcelain Tile