Shop All Porcelain Tile
Msi
Aria Oro 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0244
Zoro # G504414591
product price: $36.05
/pk 8, $4.51/ea
$36.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 3.25
- Size 12x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0244
- Zoro # G504414591
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 3.25 |
Details
Thickness | 3.25 |
Material | Porcelain |
Color | ORO |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 66 |
Package qty | 8 |
Coverage Area | 16 Sq. ft |
Description
For your kitchen backsplash, bathroom floor or accent wall, look to this aria oro porcelain floor and wall tile. designed for indoor, outdoor, residential and commercial use, the smooth beige finish creates decorative style in any space. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORDS Crawford SHR26-25 Rafter Hanger Superhook (6427991)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 T4A3386 32D)
- ACUDOR Galvanized Roof Hatch - 36 x 36 (G4444)
- EDWARDS SIGNALING Long Arm Replacement Armature (CS2598-5)
- MSI Aria Bianco 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0233)
- MSI Miraggio Gray Hexagon Sample Matte Porcelain MeshMounted Mosaic Tile (ZOR-MD-0545-SAM)
- MSI Terrazo Glacier 24 in. X 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0114)
- MSI Palmetto Smoke 6 In. X 36 In. Porcelain Floor And Wall Tile, 10PK (ZOR-PT-0334)
- MSI Adelaide SAMPLE Hexagon Matte Porcelain Wall and Floor Tile (ZOR-MD-0515-SAM)
- MSI Metropolis Gray SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0382-SAM)
- ANDOVA TILES Stylish- Rad 2 in. x 2 in. Straight Edge Porcelain Honeycomb Wall & Floor Tile (Andova Tiles)
- Msi Porcelain Tile