Shop All Porcelain Tile
Msi
Aria Ice SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0206-SAM
Zoro # G305838787
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0206-SAM
- Zoro # G305838787
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | ICE |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Ice porcelain tile from the aria collection features soft warm creams reminiscent of natural stone. durable, and easy to maintain,, for your kitchen backsplash, bathroom shower or accent wall, look to this aria ice porcelain floor and wall tile. designed for indoor, outdoor, residential and commercial use, the smooth finish creates decorative style in any space. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (896VDKB-72)
- KWIKSET Pembroke Keyed Entry Door Lever Set with Smart Key from the Signature Series Venetian Bronz (KWS-740PML-11P-SMT-RCAL-RCS-K3)
- SELECT-HINGES Select Hinges: 83" Geared Concealed Continuous Hinge - Flush Mounted - For 1-3/4" Doors - Black (SLH-11-83-BK-HD)
- KENAURD Kenaurd: Cross Bar Panic Exit Device For Glass Doors - AL - 42" (UL) RH (KGED0942-AL-R)
- MSI Aria Ice 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0206)
- MSI Aria Oro 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0245)
- MSI Aria Bianco 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0232)
- MSI Soreno Ivory SAMPLEMatte Porcelain Floor And Wall Tile (ZOR-PT-0624-SAM)
- MSI Azul Scallop Glossy SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0225-SAM)
- MSI Blue Stone Pattern SAMPLE Square Matte Porcelain Paver Floor Tile (ZOR-LSC-0107-SAM)
- MSI Soreno Grigio 24 in.X 24 in. Porcelain Pavers, 2PK (ZOR-LSC-0134)
- Msi Tile