Shop All Porcelain Tile
Msi
Aria Ice Bullnose SAMPLE Polished Porcelain Wall Tile
Mfr # ZOR-PT-TR-0229-SAM
Zoro # G905838187
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0229-SAM
- Zoro # G905838187
- Country of Origin United States
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | ICE |
Finish | Polished |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI's Aria Ice Bullnose Porcelain Tile features a soft white background and subtle light gray veins, remiscent of fe natural marble Offering the luxurious look of natural stone a uniquely sized polished tile, Aria Ice is traditional and contemporary all at once It's popular with homeowners, designers and builders because it harmonizes sublimely with diverse design aesthetics and it's suitable for many residential applications, including walls, backsplashes and shower surrounds. This stone look tile can also be used some light-duty commercial applications This is a rectified tile, mechanically finished on all sides to achieve uniformityin. Its precise sizg allows for a thner grout jot, which results a clean, professional stall and reduces stag issues Multiple tile sizes, along with coordinating decorative mosaics give your project a finished look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA)
- ACROVYN Handrail, 5-1/2" H, 5-1/2" L, 5/64" Thick (4CCAP262N)
- J.W. WINCO Leveling Foot, 4.65" H, 4,271 lbf, 1/2-13 (31-80-1/2X13-100-B1-SK)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 3/8 OD, PK6 (1NAF5)
- MSI Miraggio Gold 24 in x 48 in Matte Porcelain Field Tile 2PK (ZOR-PT-0649)
- MSI Palisade Gray Ledger Panel SAMPLE Glazed Porcelain Wall Tile (ZOR-PNL-0104-SAM)
- MSI Gridscale Gris Bullnose 3 In. X 18 In. Matte Glazed Porcelain Wall Tile, 22PK (ZOR-PT-TR-0205)
- MSI Praia Crema 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0078)
- MSI Dimensions Concrete 24 In. X 48 In. Glazed Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0210)
- MSI Braxton Blanca SAMPLE Floor And Wall Matte Porcelain Tile (ZOR-PT-0535-SAM)
- MSI Capri Blue Round Honed 11.70 in X 12.44 in Honed Marble Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0592)
- Msi Porcelain Tile