Shop All Porcelain Tile
Msi
Aria Ice 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0206
Zoro # G804415496
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 24
- Thickness 2
- Size 24x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PT-0206
- Zoro # G804415496
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 24 |
Size | 24x24 |
Height | 2 |
Details
Thickness | 2 |
Material | Porcelain |
Color | ICE |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 68.84 |
Package qty | 4 |
Coverage Area | 16 Sq. ft |
Description
Ice porcelain tile from the aria collection features soft warm creams reminiscent of natural stone. durable, and easy to maintain,, for your kitchen backsplash, bathroom shower or accent wall, look to this aria ice porcelain floor and wall tile. designed for indoor, outdoor, residential and commercial use, the smooth finish creates decorative style in any space. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Lock Box, White, Surface, PushButton, 2 Keys (1413)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-LH-DU BOTTOM SET)
- LCN Grade 1 Cast Aluminum Surface Mount Closer, Double Lever Arm with Parallel Bracket, Aluminum Painted (1450-RW/PA AL)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 3/4 in W (24IB/70 KD)
- MSI Retro Bianco Arabesque SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0236-SAM)
- MSI Eden Bardiglio 3 In. X 3 In. Hexagon Porcelain Matte Floor And Wall Tile, 8PK (ZOR-PT-0411)
- MSI Vulkon Nero 24 in. X 24 in. Porcelain Paver Tile, 2PK (ZOR-LSC-0115)
- MSI Veneto White 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0492)
- MSI Kaya Calacatta Lucca SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0428-SAM)
- MSI Kaya Onda Gray 3 In. X 24 In. Bullnose Polished Porcelain Floor And Wall Tile, 10PK (ZOR-PT-TR-0235)
- MSI Kaya Calacatta Lucca Sample Matte Porcelain Mosaic Tile (ZOR-MD-0550-SAM)
- Msi Tile