Shop All Porcelain Tile
Msi
Aria Bianco SAMPLE Polished Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-PT-0385-SAM
Zoro # G005838384
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
Limit 3 per order
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0385-SAM
- Zoro # G005838384
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | BIANCO |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
The look of natural marble in easy-care porcelain tile, our Aria Bianco x polished mosaics are perfect for a wide range of projects throughout homes and commercial properties. use these beautiful tiles as shower tile, floor tile, backsplash tile or vanity tile for your next project. the creamy white background plays the perfect host to wisps of gold and gray veins, lending a sophisticated and luxurious feel. for your kitchen backsplash, bathroom shower or accent wall, look to this aria bianco porcelain mosaic tile. designed for indoor, outdoor, residential and commercial use, the smooth, glazed white finish creates decorative style in any space. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, RF Keyway, Embossed Logo Only, 50 Pack (6275RF (50PK))
- PEMKO 357SP84 84" T Overlapping Astragal with Pile Galvanized Steel (357SP84)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (FBB199 4 5X4 5 HW DOOR HINGE 32D STS)
- KWIKSET Pismo Knob w/Round Rose Single Dummy Loc (97880-938)
- MSI Aria Bianco 2 In. X 4 In. Polished Porcelain Mesh-Mounted Mosaic Tile, 8PK (ZOR-PT-0385)
- MSI Kaya Calacatta Lucca SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0383-SAM)
- MSI Dimensions Concrete SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0210-SAM)
- MSI Sande Cream SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0541-SAM)
- MSI Veneto Gray 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0349)
- MSI Kaya Onda Gray SAMPLE Bullnose Polished Porcelain Floor And Wall Tile (ZOR-PT-TR-0235-SAM)
- MSI Eramosa Silver SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0105-SAM)
- Msi Porcelain Tile