Shop All Porcelain Tile
Msi
Aria Bianco 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK
Mfr # ZOR-PT-0233
Zoro # G104414366
product price: $36.15
/pk 8, $4.52/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Width 12
- Thickness 3.25
- Size 12x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-0233
- Zoro # G104414366
- Country of Origin India
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 12 |
Size | 12x24 |
Height | 3.25 |
Details
Thickness | 3.25 |
Material | Porcelain |
Color | BIANCO |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 66 |
Package qty | 8 |
Coverage Area | 16 Sq. ft |
Description
Bianco porcelain tile from the Aria collection features soft warm creams reminiscent of natural stone. durable, and easy to maintain, for your backsplash, kitchen and bathroom floor or accent wall, look to this aria bianco porcelain floor and wall tile. designed for indoor, outdoor, residential and commercial use, the smooth white finish with a marble feel creates decorative style in any space. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17068)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57866)
- JEFFREY ALEXANDER 128 mm Center-to-Center Matte Black Square Boswell Cabinet Pull (177-128MB)
- GENESIS Gs06-0220Pe10-018 Gas Spring (GSS 1713UE)
- MSI Aria Oro 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0244)
- MSI Miraggio Gray Hexagon Sample Matte Porcelain MeshMounted Mosaic Tile (ZOR-MD-0545-SAM)
- MSI Veneto Gray 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0349)
- MSI Capri Blue Round Honed Sample Honed Marble Mesh Mounted Mosaic Tile (ZOR-MD-0592-SAM)
- MSI Catalina Maple SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0396-SAM)
- MSI Durban White 12"x24" Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0592)
- MSI True Bluestone Jumbo SAMPLE Pattern Porcelain Paver (ZOR-PT-0643-SAM)
- Msi Tile