Shop All Porcelain Tile
Msi
Argento Traverto 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK
Mfr # ZOR-LSC-0069
Zoro # G804947218
product price: $143.99
/pk 2, $72.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 13
- Thickness 2
- Size 13x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-LSC-0069
- Zoro # G804947218
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 13 |
Size | 13x24 |
Height | 2 |
Details
Thickness | 2 |
Material | Porcelain |
Color | Argento Traverto |
Finish | Matte |
Weight | 38.4 |
Application | Floor & Wall |
Package qty | 2 |
Coverage Area | 4.332 Sq. ft |
Description
MSI’s Argento Traverto 13 in. x 24 in. Porcelain Pool Coping features a beautiful blend of soft gray, taupe, and cream, swirled together for a timeless look remiscent of natural stone With pleasingly neutral tones a durable and easy-care Porcelain, this versatile matte finishing pool Coping is the defition of affordable luxury. It adds the perfect finishing touch to any number of residential or commercial projects including pool edges, dividing walls, and steps Unapologetically elegant, this Coping is also frost and sta resistant and doesn’t require sealing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 4" Center-to-Center Brushed Chrome Torino Cabinet Wire Pull (S271-4BC)
- ELEMENTS BY HARDWARE RESOURCES 2-9/16" Satin Nickel Classic Double Prong Ball End Wall Mounted Hook (YD25-256SN)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-064)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 225 (AF242-066)
- MSI Tuscany Porcelain SAMPLE Tumbled Travertine Paver Tile (ZOR-LSC-0122-SAM)
- MSI Legions Lunar Silver SAMPLE Matte Porcelain Paver Tile (ZOR-LSC-0042-SAM)
- MSI Retro Brick Bianco 11.57 In. X 11.3 In. X 6 Mm Porcelain Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0210)
- MSI Quarzo Gray Jumbo Pattern Porcelain Paver 192 Sq Ft Per Pallet (ZOR-PT-0642)
- MSI Square Blue Stone 24 in. X 24 in. Matte Paver Porcelain Floor Tile, 2PK (ZOR-LSC-0106)
- MSI Ansello Gray Bullnose SAMPLE Glazed Porcelain Wall Tile (ZOR-PT-TR-0180-SAM)
- MSI Black Domino SAMPLE Glazed Porcelain Bullnose Wall Tile (ZOR-PT-TR-0236-SAM)
- Msi Porcelain Tile