Shop All Vanity Tops
Msi
Argento Grigio 61"x22 " With Double Bowl Granite Vanity Top
Mfr # ZOR-DBVANS-6122-0007
Zoro # G204947153
product price: $342.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$342.99
Free 30-Day Returns
Key Features
- Length 61
- Width 22
- Height 0.79
- Finish Polished
- Material Granite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-DBVANS-6122-0007
- Zoro # G204947153
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 61 |
Width | 22 |
Height | 0.79 |
Size | 22x61 |
Details
Finish | Polished |
Material | Granite |
Weight | 137 |
Color | Argento Grigio DB 61x22 |
Application | Undermount |
Thickness | 0.79 |
Description
Argento Grigio genue granite vanity top is an affordable choice for a luxury bathing. Featuring a sandy background complemented by darker specks, this durable vanity top comes with an integrated rectangular sink for a streamlined look and pre-drilled holes for easy faucet installation. Its flat edge design renders a contemporary finishing for remodels or new-in builds. This granite vanity comes with matching backsplash to help protect walls from water damage and also matching side splash available in. This vanity style can be used throughout your home for a signature look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN CPT-1001 Neo Shower Valve Trim (CPT-1001)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0811X100G)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X5)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Chrome (B2596LF)
- MSI Carrara Sky 61"x22" Engineered Marble Vanity Top (ZOR-VANS-6122-0008)
- MSI Calacatta Nowy 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0001)
- MSI Calacatta Nowy 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0001)
- MSI Cosmic Sand 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0003)
- MSI Calacatta Nowy Vanity 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0003)
- MSI Argento Grigio 49"x22" Granite Vanity Top (ZOR-VANS-4922-0023)
- MSI Iced White 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0015)
- Msi Vanity Tops