Shop All Vanity Tops
Msi
Argento Grigio 61"x22" Granite Vanity Top
Mfr # ZOR-VANS-4922-0024
Zoro # G404947090
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 61
- Width 22
- Height 8.7
- Finish Polished
- Material Granite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-VANS-4922-0024
- Zoro # G404947090
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 61 |
Width | 22 |
Height | 8.7 |
Size | 22x61 |
Details
Finish | Polished |
Material | Granite |
Weight | 116 |
Color | Argento Grigio SB 61x22 |
Application | Undermount |
Thickness | 8.7 |
Description
Argento Grigio genue granite vanity top is an affordable choice for a luxury bathing. Featuring a sandy background complemented by darker specks, this durable vanity top comes with an integrated rectangular sink for a streamlined look and pre-drilled holes for easy faucet installation. Its flat edge design renders a contemporary finishing for remodels or new-in builds. This granite vanity comes with matching backsplash to help protect walls from water damage and also matching side splash available in. This vanity style can be used throughout your home for a signature look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS224#11)
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/4 in Pipe Size (458012)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Fv W/Hardwired Power (ZTR6200-WS1-DF-HW)
- MSI Carrara Sky 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0002)
- MSI Sparkling Gray 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0019)
- MSI Iced White 61"x22" Engineered Marble Vanity Top (ZOR-VANS-6122-0016)
- MSI Carrara Sky 61"x22" Engineered Marble Vanity Top (ZOR-VANS-6122-0008)
- MSI Iced White 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0015)
- MSI Calacatta Nowy 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0001)
- KINGSTON BRASS 30" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3022M38SQ)
- Msi Vanity Tops