Shop All Porcelain Tile
Msi
Ardesia Black Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK
Mfr # ZOR-PNL-0100
Zoro # G904414160
original price:
$50.59
25% off
new price: $37.89
/pk 11, $3.44/ea
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24
- Width 6.25
- Thickness 5
- Size 6.25x24
- Material Porcelain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0100
- Zoro # G904414160
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 24 |
Width | 6.25 |
Size | 6.25x24 |
Height | 5 |
Details
Thickness | 5 |
Material | Porcelain |
Color | ARDESIA BLACK |
Tile Use | Wall |
Finish | Matte |
Weight | 42.13 |
Package qty | 11 |
Coverage Area | 11 Sq. ft |
Description
Refresh your home's interior with MSI’s Ardesia Black 6 in. x 24 in. porcelain ledger panel. striking shades of black and gray hues lend a distinctive look to kitchen backsplashes and accent walls, planter walls and other areas. this frostesistant panel is suitable for indoor and outdoor residential and commercial use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIXSON Pivots (128-3/4 626)
- MSI Arabescato Carrara SAMPLE Polished Marble Floor And Wall Tile (ZOR-NS-0033-SAM)
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN3)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1224)
- MSI Palisade Gray Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0104)
- MSI Rocky Gold Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0101)
- MSI Palisade Gray Ledger Panel SAMPLE Glazed Porcelain Wall Tile (ZOR-PNL-0104-SAM)
- MSI Capri Blue Stack Pattern Sample Honed Marble Mesh Mounted Mosaic Tile (ZOR-MD-0591-SAM)
- MSI Vintage Silver 8 In. X 36 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0129)
- MSI Miraggio Gold 24 in x 48 in Polished Porcelain Field Tile 2PK (ZOR-PT-0650)
- MSI Dimensions Gris 3 X 24 Matte Porcelain Bullnose Tile Trim, 24PK (ZOR-PT-TR-0206)
- Msi Porcelain Tile