Shop All Natural Stone Tile
Msi
Arctic White Splitface Mini Ledger Panel 4.5 in. X 16 in. Natural Marble Wall Tile, 10PK
Mfr # ZOR-PNL-0122
Zoro # G704947219
original price:
$49.59
31% off
new price: $34.15
/pk 10, $3.42/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18
- Width 6.25
- Size 6.25x18
- Material Marble
- Color Arctic White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0122
- Zoro # G704947219
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 18 |
Width | 6.25 |
Size | 6.25x18 |
Height | 4.5 |
Details
Thickness | 4.5 |
Material | Marble |
Color | Arctic White |
Finish | Splitface |
Weight | 30 |
Application | Floor & Wall |
Package qty | 10 |
Coverage Area | 5 Sq. ft |
Description
MSI's 4in. 5 in. x 16 in. Arctic White Mini Stacked Stone Ledger Panel features an elegant snowy-white palette that’s both classic and of-the-moment Crafted from genuine marble with a splitface finishing, these mini panels are perfectly sized for backsplash installation. They’re also a wonderful choice for features walls, accent borders, inches—or nearly any vertical space where a touch of natural beauty is welcomed Featuring stepped cut ends, they fit together quickly and easily for seamless alignment, and no grout required Used doors or out, achieving a professional look has never been easier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 330 unit capacity Steel Key Cabinet (2NET7)
- MTD Spring-Extension 5 (732-0626)
- MS SEDCO Handicap Door Access Switch, Push Button (CP/TX W/59-HSS)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB26)
- MSI Capri Blue Herringbone 11.63 In. X 11.63 In. X 10Mm Honed Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0534)
- MSI Crema Arched Herringbone SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0429-SAM)
- MSI Arabescato Venato White 4 In. X 12 In. Honed Marble Subway Tile, 15PK (ZOR-NS-0040)
- MSI Henley Hexagon 12 In. X 12 In. X 10 Mm Natural Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0431)
- MSI Philadelphia Splitface Ledger Panel 6 In. X 24 In. Natural Travertine Wall Tile, 6PK (ZOR-PNL-0088)
- MSI Puebla Greige Pebble SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0277-SAM)
- MSI Mayra White 12"X 24" Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0003)
- Msi Tile