Shop All Natural Stone Tile
Msi
Arctic White Splitface Ledger Corner 6 In. X 18 In. Natural Marble Wall Tile, 6PK
Mfr # ZOR-PNL-0050
Zoro # G004411892
original price:
$76.95
10% off
new price: $69.25
/pk 6, $11.54/ea
$69.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Arctic White
- Package qty 6
- Coverage Area 6 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0050
- Zoro # G004411892
- Country of Origin China
- Category Natural Stone Tile
Details
Color | Arctic White |
Package qty | 6 |
Coverage Area | 6 Sq. ft |
Description
MSI’s 6 in. x 18 in. Arctic White Ledger Corner Panel features an elegant snowy-white palette that’s both classic and of-the-moment. Thanks to their neutral color scheme these genuine marble corner panels work with almost any décor, lending the perfect finishing touch to a variety of residential and commercial stacked stone projects. Use them to complete backsplashes, feature walls, fireplace surrounds, and other vertical installations. Also frost resistant, these versatile corners can be used outdoors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-06 O-Ring ID: 13 mm, CS: 1.5 mm, OD: 16 mm 100 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0006x100)
- FULTERER Fr5000 Full Extension Slide Zinc 12 in. (400022)
- SCHLAGE Lock Privacy Flair Ab (F40VFLA609)
- KUKAI KUKAI: Key Machines:SEC-E9 Stopper (SEC-Stopper)
- MSI Carrara White Ellipsis SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0293-SAM)
- MSI Calacatta Cressa Leaf 12 In. X 12 In. X 10 Mm Honed Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0141)
- MSI Retro Fretwork 12 In. X 12 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0151)
- MSI Bianco Catala SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0077-SAM)
- MSI Rockmount Casa Blend 3D Ledger Panel 6 In. X 24 In. Multi Finish Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0083)
- MSI Blue Pearl SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0049-SAM)
- MSI Tuscany Beige 12 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0014)
- Msi Natural Stone Tile