Shop All Natural Stone Tile
Msi
Arctic White Multi Finish Ledger Panel SAMPLE Honed Marble Wall Tile
Mfr # ZOR-PNL-0020-SAM
Zoro # G105838086
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Arctic White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-PNL-0020-SAM
- Zoro # G105838086
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Arctic White |
Finish | Multi Finish |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Arctic White Multi Finish Ledger Panel features tone White Multi Finish accented by smooth, clean lines for unmistakable modern elegance, indoors and out. It's intriguing D look and gorgeous honed finish create visual interest without overpowering. Smaller than traditional stacked stones, these marble mini corner panels are designed to work with MSI’s Arctic White Multi Finish Ledger Panels, which are perfectly sized to fit a standard backsplash no cutting required. They're also a contemporary choice for finishing off mini stacked stone accent walls, fireplace surrounds, water features, and barbeque surrounds. Mini stacked stone corner panels and stacked stone panels fit together quickly and easily for seamless alignment and grout isn't necessary. Give your space a fresh new look and a touch of natural beauty with this premium corner panel. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Manual Hydraulic 5016N Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (5016N AL)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCP3)
- MASTERVISION Adhesive Tape Roll, 1/2" x7ft., Black (FM2319)
- MAG-MATE Flexible Magnet Material 0.120"th x 3/4 (MRN120X0075X050)
- MSI Terrado Copen Ash Corner Stacked Stone 9"x19.5" Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0105)
- MSI Tuscany Riviera Travertine SAMPLE Tumbled Paver Kits (ZOR-LSC-0124-SAM)
- MSI Amber Falls Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0047)
- MSI Carrara White Ellipsis SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0293-SAM)
- MSI Black Galaxy SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0043-SAM)
- MSI Porcini 12 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0016)
- MSI Cosmic Black SAMPLE Sandblasted Marble Floor Pool Coping (ZOR-LSC-0068-SAM)
- Msi Tile