Shop All Natural Stone Tile
Msi
Arctic White Multi Finish "L" Corner Ledger Panel "6X18" Honed Marble Wall Tile, 6PK
Mfr # ZOR-PNL-0019
Zoro # G904411718
original price:
$103.99
7% off
new price: $95.69
/pk 6, $15.95/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Arctic White
- Package qty 6
- Coverage Area 6 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0019
- Zoro # G904411718
- Country of Origin China
- Category Natural Stone Tile
Details
Color | Arctic White |
Package qty | 6 |
Coverage Area | 6 Sq. ft |
Description
MSI’s 6 in. x 18 in. Arctic White Multi Finish "L" Corner Ledger Panel features tone White multi finishaccented by smooth, clean lines for unmistakable modern elegance, indoors and out. It's intriguing 3D look and gorgeous honed finish create visual interest without overpowering. Smaller than traditional stacked stones, these marble mini corner panels are designed to work with MSI’s Arctic White Multi Finish "L" Corner Ledger Panels, which are perfectly sized to fit a standard backsplash no cutting required. They're also a contemporary choice for finishing off mini stacked stone accent walls, fireplace surrounds, water features, and barbeque surrounds. Mini stacked stone corner panels and stacked stone panels fit together quickly and easily for seamless alignment and grout isn't necessary. Give your space a fresh new look and a touch of natural beauty with this premium corner panel. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Body Hardware Package for Model 1095 and 1095P Rim Latch Exit Devices (30851)
- EKENA MILLWORK 2 1/4"W x 9"D x 11"H Hamilton Traditional Bracket, Rubberwood (BKT02X09X11HARW)
- PALMETTO PACKING Packing Seal, 1 Sq In., 25 Ft (1367FS)
- HARDWARE RESOURCES Open White Plastic Grommet for 5" Diameter Hole (67000WH)
- MSI Arabescato Carrara Picket SAMPLE Honed Mesh-Mounted Mosaic Marble Floor & Wall Tile (ZOR-MD-0477-SAM)
- MSI Cosmic Black 3D Wave Ledger Panel "6 X 24" Honed Marble Wall Tile, 4PK (ZOR-PNL-0025)
- MSI Retro Fretwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0151-SAM)
- MSI Tuscany Beige 16 In. X 16 In. Tumbled Travertine Paver Tile (ZOR-LSC-0058)
- MSI Montauk Black 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0013)
- MSI Capri Blue/Gray SAMPLE Honed Marble Floor and Wall Tile (ZOR-MD-0521-SAM)
- MSI Bianco Dolomite Geometrica 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0159)
- Msi Tile