Shop All Natural Stone Tile
Msi
Arctic White 3D Ledger Corner SAMPLE Honed Marble Wall Tile
Mfr # ZOR-PNL-0111-SAM
Zoro # G805838546
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Arctic White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0111-SAM
- Zoro # G805838546
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Arctic White |
Finish | Honed |
Weight | 2.9 |
Application | Floor & Wall |
Package qty | 1 Sample |
Description
MSI's Arctic White D Ledger Corner Panel features an elegant snowy-white palette that’s both classic and of-the-moment Crafted from geninue marble, this beautiful stone harmonizes with nearly any color scheme and its D look and honed finishing add subtle dimension and sophistication to any décor. Residential or commercial, they’re perfect for finishing off accent walls, backsplashes, and fireplace surrounds. Also frost resistant, these versatile panels can be used outdoors for any number of stacked stone projects
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Hydraulic GAV 2711 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver (2711 x 689 GAV)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501503)
- USA INDUSTRIALS Buna-N O-Ring, Dash 458, PK2 (ZUSAH70458)
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Honey Bronze Transitional Drawer Pull (BP8788192HBRZ)
- MSI Gray Oak 3D Ledger "L" Corner 6 In. X 18 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0036)
- MSI Golden White SAMPLE Meshed Flagstone Paver Tile (ZOR-LSC-0019-SAM)
- MSI Arctic White Multi Finish Ledger Panel "6 X 24" Honed Marble Wall Tile, 6PK (ZOR-PNL-0020)
- MSI Atlantic Blue 16 in. X 24 in. Tumbled Marble Pool Coping (ZOR-LSC-0067)
- MSI Athena Gold SAMPLE Honed & Beveled Marble Mosaic Tile (ZOR-MD-0386-SAM)
- MSI Cecily 10.83 in. x 12.6 in. x 10mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0510)
- INTREND TILE Quartzite Alternate Pattern Mosaic Blend Green (LS017G)
- Msi Natural Stone Tile