Shop All Natural Stone Tile
Msi
Arctic Storm Interlocking SAMPLE Honed Marble Mesh-Mounted Mosaic Floor And Wall Tile
Mfr # ZOR-MD-0368-SAM
Zoro # G105838260
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Finish Honed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0368-SAM
- Zoro # G105838260
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Arctic Storm Interlocking |
Finish | Honed |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
Add a splash of sophistication to your decor with Arctic Storm Interlocking honed marble mosaic tile. a seemingly random blend of varying-length marble strips forms this mesh-mounted mosaic, infusing your space with a sharp look and contemporary flair. the medium-sheen, smooth-finished tiles from MSI add definition to any residential or commercial expanse and are versatile enough to be used outside or on a fireplace facade. also a superb choice for kitchen backsplash or a shower wall accent band, it's trendy gray marble tones and honed finish are certain to create a dramatic impact. note: inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pit's that are often filled. the filling can work it's way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD 12" x 40" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1240BEVCSK)
- HICKORY HARDWARE Hinge Soft-Close Face Frame, 2PK (HH74718-14)
- ROCKWOOD 10" x 44" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1044BEVCSK)
- EBERHARD MANUFACTURING CO End Bolt W/Hex Bolt & Washer (EMC 4974-52U ZN)
- MSI Bimini Interlocking SAMPLE Textured Multi-Surface Mesh-Mounted Mosaic Tile (ZOR-MD-0317-SAM)
- MSI Rustique Interlocking SAMPLE Slate Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0423-SAM)
- MSI Gray Oak 3D Ledger Panel 6 In. X 24 In. Honed Marble Wall Tile, 6PK (ZOR-PNL-0038)
- MSI Greecian White Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0456-SAM)
- MSI Tuscany Beige SAMPLE Honed Travertine Soft Edge Pool Coping (ZOR-LSC-0015-SAM)
- MSI Baltic Brown 12 In. X 12 In. Polished Granite Floor And Wall Tile, 10PK (ZOR-NS-0042)
- ANDOVA TILES ANDOVA TILES Livmor Marble Chevron Mosaic Tile (ANDLIV179)
- Msi Natural Stone Tile