Shop All Glass Tile
Msi
Arctic Ice Subway 12 In. X 12 In. Glass Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0112
Zoro # G104414304
product price: $157.99
/pk 10, $15.80/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.75
- Width 12.25
- Thickness 4
- Size 12.25x14.75
- Tile Use Walls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0112
- Zoro # G104414304
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 14.75 |
Width | 12.25 |
Size | 12.25x14.75 |
Details
Thickness | 4 |
Color | Arctic Ice |
Tile Use | Walls |
Material | Glass |
Finish | Mixed |
Weight | 35 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
Whether you place these MSI inc. Arctic Ice Subway glass mesh-mounted mosaic tiles in the kitchen or bathroom they bring a neat look to your home. they measure 12 in. x 12 in. and have a white mosaic design with a slight variation in tone. coordinate them with a variety of interior decors as they are frostesistant for outside too. they have a smooth finish and high sheen for added touch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- CAMDEN Single Door Magnetic Lock, 12/24 VDC, 1200lb Holding Force, Surface Mount, Satin Aluminum Clear Anod (CX-91S-12)
- PRIME-LINE Slotted Spring Pins 1/8in X 1/2in Plain Steel 25PK (9187774)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2928W-017)
- MSI Venetian Cafe SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0204-SAM)
- MSI Blue Shimmer 9.95 In. X 11.85 In. Chevron Glass Mosaic Wall Tile, 15PK (ZOR-MD-0392)
- MSI Urban Tapestry Hexagon 12 In. X 12 In. X 6 Mm Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0454)
- MSI Midnight Agate 12 x 12 Matte Subway Mosaic Glass Wall Tile, 10PK (ZOR-MD-0585)
- MSI Pixle Cloud SAMPLE Textured Glass Paper Face Mosaic Tile (ZOR-MD-0364-SAM)
- MSI Blue Shimmer Subway 11.75 In. X 11.75 In. X 6 Mm Textured Glass Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0350)
- MSI Champagne Bevel Subway 4 In. X 12 In. Textured Wall Glass Tile, 15PK (ZOR-MD-T-0112)
- Msi Tile