Shop All Glass Tile
Msi
Arctic Ice SAMPLE Glossy Glass White Subway Tile
Mfr # ZOR-MD-T-0135-SAM
Zoro # G205838801
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
Limit 3 per order
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Glass
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-T-0135-SAM
- Zoro # G205838801
- Country of Origin China
- Category Glass Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | ARCTIC ICE |
Material | Glass |
Finish | Glossy |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Arctic Ice glass subway tile is a beautiful update on an old favorite. with icy white crystalline glass tile in format, they catch and reflect light, making them ideal for even the smallest spaces. these easy-care, water- and mildewesistant tiles are perfect for backsplash tile, bathroom accent walls and showers, and even countertops.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 30"W x 16"H x 5/8"P (WALP30X16X062LEG)
- ZORO SELECT Full Face Aramid Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-59)
- ILCO HY15 Hyundai / Kia Metal Key single (ILCO-HY15)
- DURA-LIFT 0.250 in. Wire x 1.75 in. D x 39 in. L Torsion Spring in Gold Left Wound for Sectional Garage Doors (DLTGO17539L)
- MSI Snowcap White SAMPLE Glass Subway Tile (ZOR-MD-T-0108-SAM)
- MSI Oyster Gray 4 In. X 12 In. Glossy Glass Wall Tile, 15PK (ZOR-MD-T-0107)
- MSI Ice Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0234-SAM)
- MSI Midnight Agate 12 x 12 Matte Subway Mosaic Glass Wall Tile, 10PK (ZOR-MD-0585)
- MSI Amalfi Cafe Interlocking SAMPLE Glass And Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0475-SAM)
- MSI Metro Gold 12.09 In X 12.21 In. Glass Mosaic Tile, 10PK (ZOR-MD-0422)
- ANDOVA TILES Enchant-Parade 12 in. x 4 in. Textured Straight Edge Glass Wall & Floor Tile, 10PK (Andova Tiles)
- Msi Tile