Shop All Natural Stone Tile
Msi
Arctic Golden Split Face Ledger Panel SAMPLE Quartzite Wall Tile
Mfr # ZOR-PNL-0048-SAM
Zoro # G405838366
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
Limit 3 per order
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Color Arctic Golden
- Finish Splitface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PNL-0048-SAM
- Zoro # G405838366
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Arctic Golden |
Finish | Splitface |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Arctic Golden Ledger Panel features a palette of cool whites and warm creams that blend together beautifully for enduring elegance. Residential or commercial, they’re perfect for creating beautiful features like accent walls, backsplashes, and fireplace surrounds. Also frost resistant, these versatile splitface panels can be used outdoors for any number of stacked stone projects. MSI’s Interlocking Z Feature allow the panels to fit together easily, just like puzzle pieces. Achieving a seamless fit has never been easier. Matching corners are available to give your project a professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Round Corner 2-1/4" Extended Full Lip St (83536-003)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Spring Snap 130 lb 2-2/5 in. L (T7645016)
- VON DUPRIN Strike 304L (304L)
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Brushed Nickel Traditional Cabinet Knob (BP80980195)
- MSI Arctic Golden Split Face Ledger Corner SAMPLE Quartzite Wall Tile (ZOR-PNL-0124-SAM)
- MSI Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0023-SAM)
- MSI Arabescato Venato White 12 In. X 12 In. X 10Mm Honed Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0531)
- MSI California Gold Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0072-SAM)
- MSI Doverton Gray 125 in X 255 in Clay Brick Herringbone Mosaic Tile, 5PK (ZOR-MD-0539)
- MSI Multi Classic 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0011)
- MSI Emperador Split Face SAMPLE Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0114-SAM)
- Msi Tile