Shop All Natural Stone Tile
Msi
Arabescato Venato White SAMPLE Honed Marble Mosaic Tile
Mfr # ZOR-MD-0382-SAM
Zoro # G205837330
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Color Arabescato Venato
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0382-SAM
- Zoro # G205837330
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Arabescato Venato |
Finish | Honed |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
Made from natural marble, Arabescato Venato x tiles feature a warm white backward with a gentle blend of soft colors ranging from cream to dusky gray. the classic subway tile shape complements any design style, while the honed finish brings out the natural beauty of the stone. use these mosaic tiles to create a dazzling kitchen backsplash, countertop, accent wall, fireplace surround, or even flooring tile in residential applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 148, 2-3/4, 2.943, PK10 (U38801.009.0275)
- ZORO SELECT Flange Gasket, 2 in., 1/8 in., Green (4401RG-0150-125-0200)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW7)
- MIGHTY MULE Single Button Entry Transmitter (FM135)
- MSI Greecian White Hexagon 12 In. X 11.75 In. X 10Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0252)
- MSI Cosmic Black SAMPLE Sandblasted Marble Paver Tile (ZOR-LSC-0101-SAM)
- MSI Sierra Blue Splitface Mini Ledger Corner SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0067-SAM)
- MSI Silver SAMPLE Honed Travertine Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0424-SAM)
- MSI Casa Blend 3D Ledger Panel SAMPLE Honed Natural Travertine Wall Tile (ZOR-PNL-0082-SAM)
- MSI Marquina Nero Splitface Ledger Panel SAMPLE Marble Wall Tile (ZOR-PNL-0040-SAM)
- MSI Tuscany Porcelain 16 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0087)
- Msi Natural Stone Tile