Shop All Natural Stone Tile
Msi
Arabescato Venato White 12 In. X 12 In. X 10Mm Honed Mosaic Marble Floor And Wall Tile, 10PK
Mfr # ZOR-MD-0531
Zoro # G005849205
product price: $233.99
/pk 10, $23.40/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.17
- Width 13.39
- Thickness 5
- Material Marble
- Color White-Warm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0531
- Zoro # G005849205
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 14.17 |
Width | 13.39 |
Height | 5 |
Details
Thickness | 5 |
Material | Marble |
Color | White-Warm |
Finish | Honed |
Weight | 50.00 |
Application | Floor |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
With the Arabescato Venato White Argyle Honed Wall Tile, it's easy to add a splash of contemporary styling to your decor. This attractive tile 12 in. x 12 in. mesh sheet that makes installation a much easier process. Constructed from durable, frost-resistant marble material, this tile is suitable for installation on walls and countertops. The attractive combination of White, an unglazed, smooth finish, a high sheen and subtle variations in tone makes a perfect complement for a wide variety of design schemes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Track Drawer Kit Tip/Btm (221590)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 4 In., Dia. 2 In., PK10 (RP2147)
- OEM OEM: NEW: Acura TL (2009-2014) 4-Button Smart Key / PN: 72147-TK4-A71 / M3N5WY8145 (Driver 1) (RSK-ACU-8145-1)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 2 in. Strip Holder (BNS22-8)
- MSI Angora Hexagon 11.75 In. X 12 In. X 10Mm Honed Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0530)
- MSI Alpine White 125 in X 255 in Clay Brick Herringbone Mosaic Tile, 5PK (ZOR-MD-0542)
- MSI Verona Gold Pattern 11.85 In. X 11.85 In. X 8Mm Multi-Surface Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0330)
- MSI Roman Beige Ledger Panel SAMPLE Travertine Wall Tile (ZOR-PNL-0090-SAM)
- MSI Cosmic Black SAMPLE Sandblasted Marble Paver Tile (ZOR-LSC-0101-SAM)
- MSI Tuscany Porcelain Pattern 16 Sq. Ft. Tumbled Travertine Paver Kits (ZOR-LSC-0121)
- ANDOVA TILES Knoll Natural Stone Mosaic Wall & Floor Tile (Andova Tiles)
- Msi Tile