Shop All Natural Stone Tile
Msi
Arabescato Venato White 11.73 In X 13.47 In. Cube Honed Marble Mosaic Tile, 10PK
Mfr # ZOR-MD-0383
Zoro # G904414597
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.47
- Width 11.73
- Material Marble
- Color Arabescato Venato
- Tile Use Floor&Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0383
- Zoro # G904414597
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 13.47 |
Width | 11.73 |
Size | 11.73x13.47 |
Height | 3.8 |
Details
Thickness | 3.8 |
Material | Marble |
Color | Arabescato Venato |
Tile Use | Floor&Wall |
Finish | Honed |
Weight | 50 |
Package qty | 10 |
Coverage Area | 11 Sq. ft |
Description
Add texture and dimension to a space with Arabescato Venato white cube marble tiles. soft, dreamy colors come together to add a touch of simple elegance, while the unique geometric pattern offers a modern twist. not just luxurious, marble is durable, resilient, and easy to maintain. use these mosaic tiles to create a dazzling kitchen backsplash, countertop, accent wall, fireplace surround, or even flooring tile in residential applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 QG 626)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Alvar Cabinet Pull (264-160MB)
- SCHLAGE Antique Bronze Dummy Knob Lockset, Georgian (F170 GEO 716)
- TRIMCO Surface Bolt Dark Bronze Powder Coat 6" (4876.613)
- MSI Arabescato Venato White 11.73 In X 11.73 In. Honed Marble Mosaic Tile, 10PK (ZOR-MD-0382)
- MSI Arabescato Venato White 11.73 In X 12 In. Picket Honed Marble Mosaic Tile, 10PK (ZOR-MD-0384)
- MSI Silver Pattern SAMPLE Tumbled Travertine Paver Kit (ZOR-LSC-0127-SAM)
- MSI Cecily 10.83 in. x 12.6 in. x 10mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0510)
- MSI Greecian White Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0456-SAM)
- MSI Sparkling Autumn Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0070)
- MSI Sliced Rainforest Pebble 11.81 In. X 11.81 In. Tumbled Marble Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0400)
- Msi Natural Stone Tile