Shop All Natural Stone Tile
Msi
Arabescato Venato White 11.73 In X 12 In. Picket Honed Marble Mosaic Tile, 10PK
Mfr # ZOR-MD-0384
Zoro # G904414535
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 11.73
- Material Marble
- Color Arabescato Venato
- Tile Use Floor&Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0384
- Zoro # G904414535
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 11.73 |
Size | 11.73x12 |
Height | 3.8 |
Details
Thickness | 3.8 |
Material | Marble |
Color | Arabescato Venato |
Tile Use | Floor&Wall |
Finish | Honed |
Weight | 50 |
Package qty | 10 |
Coverage Area | 9.8 Sq. ft |
Description
Arabescato Venato White picket tiles feature natural marble in warm white, creamy taupe and dusky gray hues. the eye-catching picket shape offers a modern twist on the classic hexagon tile for a unique aesthetic. the tiles’ honed finish enhances the beauty of the marble. durable and easy to care for, these mosaic tiles are perfect for use as an accent wall or backsplash tile, countertop surface, or even as flooring tile in residential applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZER PRODUCTS 1.062in X 6in X .125in Black Handle Grip, Vinyl Foam (100247)
- HILLMAN Traditional Key House/Office Universal Key Blank Single, 10PK (85310)
- STRYBUC Patio Door Roller Assembly (900-10098A)
- STRYBUC Door Silencer (19-134)
- MSI Arabescato Venato White 11.73 In X 11.73 In. Honed Marble Mosaic Tile, 10PK (ZOR-MD-0382)
- MSI Arabescato Venato White 11.73 In X 12 In. Hexagon Honed Marble Mosaic Tile, 10PK (ZOR-MD-0381)
- MSI Arabescato Venato White 11.73 In X 13.47 In. Cube Honed Marble Mosaic Tile, 10PK (ZOR-MD-0383)
- MSI Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0028-SAM)
- MSI Gold Rush Splitface Ledger Corner SAMPLE Natural Slate Wall Tile (ZOR-PNL-0074-SAM)
- MSI Arabescato Carrara SAMPLE Honed Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0476-SAM)
- MSI Cosmic Black 12 in. X 24 in. Sandblasted Marble Floor Pool Coping (ZOR-LSC-0068)
- Msi Tile