Shop All Natural Stone Tile
Msi
Arabescato Venato White 11.73 In X 12 In. Hexagon Honed Marble Mosaic Tile, 10PK
Mfr # ZOR-MD-0381
Zoro # G204414198
product price: $203.99
/pk 10, $20.40/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14
- Width 13.25
- Material Marble
- Color Arabescato Venato
- Tile Use Floor&Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0381
- Zoro # G204414198
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 14 |
Width | 13.25 |
Size | 13.25x14 |
Height | 4.75 |
Details
Thickness | 4.75 |
Material | Marble |
Color | Arabescato Venato |
Tile Use | Floor&Wall |
Finish | Honed |
Weight | 50 |
Package qty | 10 |
Coverage Area | 9.8 Sq. ft |
Description
Arabescato Venato White 2” hexagon tiles combine a timeless shape with a subtle blend of creamy white, beige and gray hues for a delightfully chic appearance. the tiles’ honed finish enhances the softness of the color and the natural beauty of the marble. durable and easy to care for, these mosaic tiles are perfect for use as an accent wall or backsplash tile, countertop surface, or even as flooring tile in residential applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Lu26 2X6 Joist Hanger (LU26)
- ZORO SELECT Disc Spring, Belle, 0.1875,302 SS, PK12 (1NEB4)
- EMSCO GROUP Flat Rock Rain Barrel and AC Unit Paver Patio Pad 24inx24in Natural Gray Tile, 12PK (2192-12)
- LAUREY 3 1/4" Colonial Handle, Antique Copper (21007)
- MSI Alaska Gray Split Face 12 In. X 12 In. X 10 Mm Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0470)
- MSI Silver 16 in. X 24 in. Honed Travertine Pool Coping (ZOR-LSC-0092)
- MSI Tuscany Beige 16 in. X 24 in. Brushed Travertine Pool Coping (ZOR-LSC-0086)
- MSI Mayra White Splitface Ledger Panel 6 In. X 24 In. Natural Limestone Wall Tile, 6PK (ZOR-PNL-0010)
- MSI Nero Marquina 12 In. X 12 In. Polished Marble Floor And Wall Tile, 5PK (ZOR-NS-0068)
- MSI Bianco Dolomite Subway 3 In. X 6 In. Polished Marble Floor And Wall Tile, 40PK (ZOR-NS-0046)
- MSI Tuscany Beige 6 in. X 12 in. Tumbled Travertine Paver Tile (ZOR-LSC-0118)
- Msi Tile