Shop All Natural Stone Tile
Msi
Arabescato Carrara Picket 10.63"X12" Honed Mesh-Mounted Mosaic Marble Floor & Wall Tile, 10PK
Mfr # ZOR-MD-0477
Zoro # G204411661
product price: $214.99
/pk 10, $21.50/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Arabescato Carrara
- Package qty 10
- Coverage Area 8.9 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0477
- Zoro # G204411661
- Country of Origin China
- Category Natural Stone Tile
Details
Color | Arabescato Carrara |
Package qty | 10 |
Coverage Area | 8.9 Sq. ft |
Description
MSI’s Arabescato Carrara Picket tile features luxurious genuine marble in a distinctive elongated picket shape. This charming marble tile is an ideal choice for a wide variety of applications including backsplash, floors, vanity walls, shower surrounds, and more in residential and light commercial settings. Whether run vertically or horizontally, it is sure to add interest and sophistication to your space while its neutral colors complement almost any decor. This tile is Greenguard Indoor Air Quality Certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Stop, 1 in. Reach, Cast Brass, Brushed Chrome Finish, Floor Mount Single Pack (658-1025)
- ADAMS RITE Elec Stk, 24 VAC, Radius FP, US19 (7100-540-335-00)
- KEYLESS FACTORY KeylessFactory: 2014 -2016 Insert Blade For BMW Smart Keys with NBGIDGNG1 (EKB-BMW-075)
- SCHLAGE RESIDENTIAL Knob Lockset, Brass, Passage Function, Gr 2 (F10 AND 505 AND)
- MSI Tuscany Scabas 16 In. X 24 In. Brushed Travertine Pool Coping (ZOR-LSC-0017)
- MSI Marquina Nero Splitface Ledger Panel SAMPLE Marble Wall Tile (ZOR-PNL-0040-SAM)
- MSI Bianco Gridwork SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0511-SAM)
- MSI Alaska Gray Mini Ledger Panel 4.5 In. X 16 In. Natural Marble Wall Tile, 10PK (ZOR-PNL-0011)
- MSI Sedona Grey Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0064-SAM)
- MSI Alaska Gray Splitface Ledger Panel 6 In. X 24 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0014)
- MSI Cosmic Black 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0101)
- Msi Natural Stone Tile