Shop All Natural Stone Tile
Msi
Arabescato Carrara 3"X 6"Honed And Beveled Marble Subway Tile, 40PK
Mfr # ZOR-NS-0035
Zoro # G004411793
original price:
$38.89
49% off
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Arabescato Carrara
- Package qty 40
- Coverage Area 5 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-NS-0035
- Zoro # G004411793
- Country of Origin China
- Category Natural Stone Tile
Details
Color | Arabescato Carrara |
Package qty | 40 |
Coverage Area | 5 Sq. ft |
Description
Arabescato Carrara 3 in. x 6 in. is a natural stone marble that illustrates a classical romance. Smooth Honed surface of this subway tile has trendy soft white tones that exude chic elegance. With a large selection of sizes and accessories to choose from, Arabescato Carrara can easily be laid in a pattern or single layout. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pit's that are often filled. The filling can work it's way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESSFACTORY Garage Door Remote Replacement for Liftmaster 971LM (KLF-010)
- SARGENT Grade 2 Entrance/Office Cylindrical Lock, L Lever, Conventional Less Cylinder, Satin Brass Finish (28LC-7G05 LL 04)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE6)
- DELTANA Adjustable Pull 4-3/4" Antique Brass (P310U5)
- MSI White Oak 3D Ledger Corner 6 in. X 18 in. Honed Marble Wall Tile, 6PK (ZOR-PNL-0119)
- MSI Alaska Gray River Stone 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0119)
- MSI Sliced Rainforest Pebble SAMPLE Tumbled Marble Mosaic Floor And Wall Tile (ZOR-MD-0400-SAM)
- MSI Bianco Starlite SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0292-SAM)
- MSI Amber Falls Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0047)
- MSI California Gold Splitface Ledger Corner 6 In. X 18 In. Natural Slate Wall Tile, 4PK (ZOR-PNL-0071)
- ANDOVA TILES ANDOVA TILES Oasis Natural Stone Mosaic Wall Floor Use Tile (ANDOAS502)
- Msi Natural Stone Tile