Shop All Natural Stone Tile
Msi
Arabescato Carrara 2" X 2" Octagon And Dot Marble Mosaic Tile, 10PK
Mfr # ZOR-MD-0108
Zoro # G104414144
product price: $199.99
/pk 10, $20.00/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.75
- Width 13.125
- Material Marble
- Color Arabescato Carrara
- Tile Use Floor & Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0108
- Zoro # G104414144
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 13.75 |
Width | 13.125 |
Size | 13.125x13.75 |
Height | 5 |
Details
Thickness | 5 |
Material | Marble |
Color | Arabescato Carrara |
Tile Use | Floor & Wall |
Finish | Honed |
Weight | 45 |
Package qty | 10 |
Coverage Area | 10 Sq. ft |
Description
The Arabescato Carrara octagon honed marble mesh-mounted mosaic tile from MSI is crafted from natural stone marble that evokes an aesthetic of classical romance. its smooth, polished surface and soft white tones will upgrade any room of your home in timeless style. with a large selection of sizes and accessories to choose from, greecian white can easily be laid in a pattern or single layout and this particular marble is suitable for residential and commercial installations, including kitchens and bathrooms. note: please inspect all tiles before installation. natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. it is recommended to blend tiles from different boxes when installing. natural stones may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer. after installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 83WP/53-300 S2 Schlage C 6-5 Hardened Steel Body (ABS-83923)
- PRIMELINE TOOLS Security Bar Lock, 48 in. Long, Extruded Aluminum Construction (5 Pack) (MP4013)
- MSI Manhattan Mounted SAMPLE Blend Random Sized Glass And Metal Mosaic Tile In Brown (ZOR-MD-0113-SAM)
- JEFFREY ALEXANDER 224 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (274MB)
- MSI Bianco Dolomite Geometrica 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0159)
- MSI Montauk Black 12 In. X 24 In. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0015)
- MSI Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0028-SAM)
- MSI Atlantic Blue 16 in. X 24 in. Tumbled Marble Pool Coping (ZOR-LSC-0067)
- MSI Florita SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0124-SAM)
- MSI Mayra White Pattern SAMPLE Tumbled Limestone Paver Kit (ZOR-LSC-0097-SAM)
- MSI Montauk Black 16 in. X 24 in. Gauged Slate Floor And Wall Tile, 5PK (ZOR-NS-0084)
- Msi Natural Stone Tile