Shop All Natural Stone Tile
Msi
Arabescato Carrara 18 In. X 18 In. Honed Marble Floor And Wall Tile, 5PK
Mfr # ZOR-NS-0032
Zoro # G004411885
original price:
$132.99
31% off
new price: $91.69
/pk 5, $18.34/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Arabescato Carrara
- Package qty 5
- Coverage Area 11.25 Sq. ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-NS-0032
- Zoro # G004411885
- Country of Origin China
- Category Natural Stone Tile
Details
Color | Arabescato Carrara |
Package qty | 5 |
Coverage Area | 11.25 Sq. ft |
Description
Arabescato Carrara Honed Marble will produce a stunning look in any commercial or residential interior. These 18 in. x 18 in. wall and floor tiles from MSI’s have a white base with gray streaks combination that complements many decor styles and makes an exceptional choice for showers, floors, accent walls, fireplace facades, countertops, backsplashes and more. Impart a charming look and a contemporary vibe into your home or business with this elegant natural stonework. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, finish, etc. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All natural stone products should be sealed with a penetrating sealer. After installation, vendor disclaims any liabilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Mount Bumper With Holder Bright Chrome (SAHF358U26)
- STERLING SEAL & SUPPLY 029 Viton / FKM O-ring 90A Shore Black, -250 Pack (ORVT90.029X250)
- SAPPHIRE Octa Series Modern Brushed Nickel Cabinet HandlePull, 5pack (SP-2044A-192-SN-5)
- ZORO SELECT Corner Guard, Beige, 2"W X 48"H (PVC-48-BG)
- MSI Copen Snow Stacked Stone 9 X 19.5 Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0004)
- MSI Greecian White Octagon 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0107)
- MSI Crema Marfil 12 In. X 12 In. Polished Marble Floor And Wall Tile, 10PK (ZOR-NS-0069)
- MSI Rustic Gold Splitface Ledger Panel SAMPLE Natural Slate Wall Tile (ZOR-PNL-0079-SAM)
- MSI Alaska Gray Splitface Ledger Panel 6 In. X 24 In. Natural Marble Wall Tile, 6PK (ZOR-PNL-0014)
- MSI Cosmic Black 16 in. X 24 in. Sandblasted Marble Paver Tile (ZOR-LSC-0103)
- ANDOVA TILES ANDOVA TILES Channing 2" x 2" Marble Honeycomb Mosaic Floor Use Tile (ANDCHA121)
- Msi Natural Stone Tile