Shop All Entrance Mats
Msi
Aqua Square 18 In. X 30 In. Coir Door Mat
Mfr # ZOR-CM-0001
Zoro # G704411888
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-CM-0001
- Zoro # G704411888
- Country of Origin India
- Category Entrance Mats
Details
Color | Aqua Square |
Description
Geometric patterns are in! Incorporate this 18 X 30 coir mat on your door step if you are looking for a pop of color. The mod angular pattern is in applied in the ever popular aqua blue. Printed coir door mats add style at your door step while the hard working coir bristles keep your floor clean. Keeping this mat in a sheltered area will maximize its durability. Consider layering this mat in a coordinating rubber tray for added design flair or on top of a decorative mat to make it match different seasons. This geometric mat will dress up any stylish space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 11, PR (E011BL/11)
- ERB SAFETY Safety Glasses, Pink Camo Frame, Gray, Gray Scratch-Resistant (15342)
- CALLOWAY MILLS Black, 18 W x 30 L (103651830)
- MCR SAFETY SensaTouch, Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, XL (10), 100 PK (5055XL)
- MSI Black Scroll, 24 W x 36 L (ZOR-RM-0100)
- MSI Gray Hello, 18 W x 30 L (ZOR-CM-0019)
- MSI 3.3 ft X 33 ft x 4mm Coin Pattern Multipurpose Utility Rubber Mat Roll (ZOR-RB-UM-0001)
- MSI Blue Hello, 22 W x 36 L (ZOR-CM-0014)
- DURABLE CORP 2' X 3' Charcoal Entrance Mat Entrance Mat (613S23CH)
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (100011830NP)
- CAROLINES TREASURES 24 x 36 in. Tricolor Beagle Kitchen Scene Indoor or Outdoor Mat (CK7744JMAT)
- Msi Entrance Mats