Shop All Ceramic Tile
Msi
Antique White Picket 1035 inX 1457 inGlossy Ceramic Mosaic Tile 10PK
Mfr # ZOR-MD-0538
Zoro # G406890141
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.57
- Width 10.35
- Thickness 2.5
- Color BEIGE
- Material CERAMIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0538
- Zoro # G406890141
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 14.57 |
Width | 10.35 |
Details
Thickness | 2.5 |
Color | BEIGE |
Material | CERAMIC |
Finish | GLOSSY |
Weight | 40 |
Application | Wall |
Package qty | 10 |
Coverage Area | 10.5 Sq. ft |
Description
As part of the Highland Park Collection Antique White Picket Ceramic Tile features elegant creamy beige hues creating a refined look to help complement a variety of decor styles From traditional to contemporary add this ceramic tile to multiple surfaces including beautiful backsplashes feature walls shower surrounds and other spaces where a vintage vibe is appreciated This antiquelooking tile mimics that of a picket fence to help give your home or office a truly authentic aesthetic With a mesh backing for ease of installation add this unique ceramic tile to various residential and commercial environments alike Pair this tile with other mosaics in the collection and coordinate it with matching trim pieces to help complete the oldworld look you desire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Bracket, 9-7/8in. L x 1/2in. W, Alum (AM3300)
- SCHLAGE COMMERCIAL Satin Chrome Passage A10ORB626 (A10ORB626)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-300)
- BALDWIN ESTATE Oil Rubbed Bronze Kits Oil Rubbed Bronze (5399.102.H)
- MSI Antique White Picket SAMPLEGlossy Ceramic Mosaic Tile (ZOR-MD-0538-SAM)
- MSI Stella Emerald 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0729)
- MSI Balboa Ice SAMPLE Matte Ceramic Floor And Wall Tile (ZOR-PT-0379-SAM)
- MSI Urbanslat White 16in. X 48in. Matte Ceramic Wall Tile, 3PK (ZOR-PT-0722)
- MSI Urbano Warm Concrete SAMPLE Glossy Ceramic Gray Subway Tile (ZOR-PT-0525-SAM)
- MSI White Glossy Bullnose 4 In. X 12 In. Glazed Ceramic Wall Tile, 15PK (ZOR-PT-TR-0168)
- FASADE Fasade 18in x 24in Traditional 4 Crosshatch Silver Backsplash Panel 5pk (PB5121)
- Msi Tile