Shop All Ceramic Tile
Msi
Antique White Arabesque SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Wall Tile
Mfr # ZOR-MD-0428-SAM
Zoro # G505838365
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Ceramic
- Finish Glossy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0428-SAM
- Zoro # G505838365
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | Antique White |
Material | Ceramic |
Finish | Glossy |
Weight | 2.9 |
Application | Walls |
Package qty | 1 Sample |
Description
Easily install these handsome Antique White ceramic mosaic wall tiles in your home to produce an attractive design. they measure and feature arabesque patterns. just peel them from the mesh sheet to install. these tiles have an antiquated white shade for a vintage look. place them in your kitchen, bathroom or on the exterior of any residential or commercial area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (SNYLB24)
- SPEC Compression Spring , PK3 (C09700632500S)
- DEXTER Cylindrical Lock, C2000-STRM-B-630-KDC (C2000-STRM-B-630-KDC)
- ZORO SELECT O-Ring, Dash 114, PTFE, 0.1 In., PK25 (1RGE3)
- MSI Whisper White Arabesque SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0427-SAM)
- MSI Renzo Denim 3 In. X 12 In. Glossy Ceramic Blue Wall Tile, 22PK (ZOR-PT-0548)
- MSI Dove Gray Handcrafted 3 In. X 6 In. Glossy Ceramic Gray Subway Tile, 8PK (ZOR-MD-T-0116)
- MSI Stella Rhino 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0727)
- MSI Arabescato Venato 10 x 11.6 Peel and Stick Marble Mosaic Floor And Wall Tile, 20PK (ZOR-MD-0586)
- MSI Basix Beige 4 in. x 16 in. Matte Ceramic Subway Wall Tile, 25PK (ZOR-PT-0705)
- MSI Urbano Dusk 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0512)
- Msi Ceramic Tile