Shop All Ceramic Tile
Msi
Antique White Arabesque 10-1/2 In. X 15-1/2 In. X 8 Mm Glazed Ceramic Mosaic Wall Tile, 10PK
Mfr # ZOR-MD-0428
Zoro # G504415598
product price: $216.99
/pk 10, $21.70/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19
- Width 4.25
- Thickness 14.75
- Color Antique White
- Tile Use Walls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0428
- Zoro # G504415598
- Country of Origin Thailand
- Category Ceramic Tile
Dimensions
Length | 19 |
Width | 4.25 |
Size | 4.25x19 |
Height | 14.75 |
Details
Thickness | 14.75 |
Color | Antique White |
Tile Use | Walls |
Material | Ceramic |
Finish | Glossy |
Weight | 43.4 |
Package qty | 10 |
Coverage Area | 11.7 Sq. ft |
Description
Easily install these handsome Antique White ceramic mosaic wall tiles in your home to produce an attractive design. they measure 10-1/2 in. x 15-1/2 in. and feature arabesque patterns. just peel them from the mesh sheet to install. these tiles have an antiquated white shade for a vintage look. place them in your kitchen, bathroom or on the exterior of any residential or commercial area.. Antique White Arabesque 10-1/2 In. X 15-1/2 In. X 8 Mm Glazed Ceramic Mesh-Mounted Mosaic Wall Tile,10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 125, Viton, 0.1 In., PK25 (U38871.009.0131)
- SOLA Electronic Keyless Lock, Knob, Zinc, Sola 3 (NLS3-R1-KT10-619-01N-3203)
- DELTANA Door Stop, Brass, Silver, 1-7/8"H x 3/4"W (HP70U15)
- MONROE PMP Folding Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0307)
- MSI Kona Black 4 in. x 16 in. Glossy Ceramic Subway Wall Tile, 25PK (ZOR-PT-0711)
- MSI Urbano Warm Concrete 4 In. X 12 In. Glossy Ceramic Gray Subway Tile, 30PK (ZOR-PT-0525)
- MSI Urbano Dusk 4 In. X 12 In. Glossy Ceramic White Subway Tile, 30PK (ZOR-PT-0512)
- MSI Marza Pearl SAMPLE Glossy Ceramic Subway Wall Tile (ZOR-PT-0186-SAM)
- MSI Balboa Ice 24 In. X 6 In. Matte Ceramic Floor And Wall Tile, 17PK (ZOR-PT-0379)
- MSI Azula Sazi 10.94 x 13.74 Polished Marble Mosaic Floor And Wall Tile, 10PK (ZOR-MD-0570)
- MSI Marza Rust SAMPLE Glossy Ceramic Subway Wall Tile (ZOR-PT-0187-SAM)
- Msi Tile