Shop All Porcelain Tile
Msi
Ansello Gray Bullnose SAMPLE Glazed Porcelain Wall Tile
Mfr # ZOR-PT-TR-0180-SAM
Zoro # G605838029
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Limit 3 per order
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Porcelain
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-PT-TR-0180-SAM
- Zoro # G605838029
- Country of Origin Italy
- Category Porcelain Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Porcelain |
Color | GREY |
Finish | Matte |
Weight | 2.9 |
Application | Wall |
Package qty | 1 Sample |
Description
MSI’s Ansello Gray ceramic Bullnose tile features a palette of gorgeous gray hues and delicate veining for an authentic natural stone look with depth and interest. this gorgeous matte-finish bullnose tile gives vertical tile projects that sought-after designer look, especially when paired with ansello gray floor and wall tile and coordinating mosaic tile. in the kitchen, bath, or commercial space, achieve an affordable luxury look thats always on-trend with ansello gray tile. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE DESIGNS Contemporary Pull 3 Inch Center to Center Matte Black Finish, 10PK (R077751MBX10B)
- ZORO SELECT Full Face EPDM Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-596)
- JOHNSON HARDWARE Hanger Pocket Sldg Door Metal (1500PPK3)
- KWIKSET Kwikset: KingstonGrade 2 Passage commercial lever / Satin Chrome (KWS-721KNL-UL-26D)
- MSI Vulkon Grey 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0057)
- MSI Regallo Marquina Noir SAMPLE Matte Porcelain Mosaic tile (ZOR-PT-0640-SAM)
- MSI Bianco Dolomite Regency 10 in X 10 in Polished Marble Mesh Mounted Mosaic Tile, 10PK (ZOR-MD-0590)
- MSI Tuscany Porcelain SAMPLE Tumbled Travertine Paver Tile (ZOR-LSC-0122-SAM)
- MSI Aspenwood Amber SAMPLE Glazed Porcelain Floor And Wall Tile (ZOR-PT-0185-SAM)
- MSI Onyx Sand 24 in. X 24 in. Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0600)
- MSI Bianco Dolomite Regency Sample Polished Marble Mesh Mounted Mosaic Tile (ZOR-MD-0590-SAM)
- Msi Tile