Shop All Metal Tile
Msi
Ankara SAMPLE Stone Metal Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0200-SAM
Zoro # G905837920
Sold in multiples of 3 for $8.85
Limit 3 per order
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Mosaic
- Finish Mixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Msi
- MFR # ZOR-MD-0200-SAM
- Zoro # G905837920
- Country of Origin China
- Category Metal Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Mosaic |
Color | Ankara |
Finish | Mixed |
Weight | 2.9 |
Package qty | 1 Sample |
Description
Easily install these MSI Ankara metal/stone blend mosaic wall tiles in your home to add an alluring style to your decor. they measure and are mounted on a mesh sheet and are ready to match any design scheme. the gray natural-colored stone and metal create a distinct pattern that will stand out. it is recommended to blend tiles from different boxes as natural stone products can lack uniformity and are subject to variation in color, shade, finish, etc. please inspect all tiles before installation; they may be characterized by dry seams and pits that are often filled. the filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. all natural stone products should be sealed with a penetrating sealer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 72 in H Dull Aluminum Continuous Hinge (1JER6)
- ROSSLARE REQUEST TO EXIT BUTTON (ROS-EX-06EO)
- STOCKCAP S Caps-1.000-1.000-0.060-701-89-BLACK, 100PK (707749)
- MASTER LOCK Extension Kit, Multi-Use, Silver (3630-0320)
- MSI Blanco Lynx SAMPLE Stone Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0268-SAM)
- TOOL Box of 24 Wood Hangers with Non-Slip Vinyl - Cherry (TO77283)
- ASPECT Metal Backsplash 3X6 Long Grain Bru, PK 8 (A5253)
- ASPECT Metal Backsplash 3X6 Long Grain Bru, PK 8 (A5250)
- ASPECT Metal Backsplash 12X4 Mini Subway, PK 3 (A9550)
- ASPECT Panel Distressed Metal 6X24 Bronze Relic (ADM12)
- ASPECT Metal Backsplash 2X2 Mini Subway Br, PK 3 (A9551)
- Msi Tile