Shop All Natural Stone Tile
Msi
Angora Subway SAMPLE Polished Marble Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0316-SAM
Zoro # G505837245
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
Limit 3 per order
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 10
- Thickness 0.6
- Material Marble
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0316-SAM
- Zoro # G505837245
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Material | Marble |
Color | Angora Subway |
Finish | Polished |
Weight | 2.9 |
Application | Floor&Wall |
Package qty | 1 Sample |
Description
For your kitchen backsplash, bathroom shower or accent wall, look to Angora Subway mosaic tile. designed for indoor, outdoor, residential and commercial use, the smooth beige mosaic design with warm undertones creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 1.5, Steel, Belleville, PK10 (B3000093)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Roll, Color: Black (470801)
- TELL 35SS 32D Spring Hinge (HG100323)
- ZORO SELECT O-Ring, Dash 907, Viton, 0.08 In., PK25 (1CRY2)
- MSI Angora Subway 11.81 In X 11.81 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0316)
- MSI Premium Black Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 8PK (ZOR-PNL-0077)
- MSI Sierra Blue Splitface Mini Ledger Panel 4.5 In. X 16 In. Natural Quartzite Wall Tile, 10PK (ZOR-PNL-0066)
- MSI Gold Rush Splitface Ledger Corner 6 In. X 18 In. Natural Slate Wall Tile, 6PK (ZOR-PNL-0074)
- MSI Golden White Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0059-SAM)
- MSI Gold Rush Sample Thick Veneer Peel And Stick Natural Slate Wall Tile (ZOR-MD-0543-SAM)
- MSI Terrado Copen Ash Corner Stacked Stone 9"x19.5" Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0105)
- Msi Natural Stone Tile