Shop All Natural Stone Tile
Msi
Angora Subway 11.81 In X 11.81 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK
Mfr # ZOR-MD-0316
Zoro # G204414211
product price: $213.99
/pk 10, $21.40/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.25
- Width 12.75
- Thickness 5
- Size 12.75x15.25
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Msi
- MFR # ZOR-MD-0316
- Zoro # G204414211
- Country of Origin China
- Category Natural Stone Tile
Dimensions
Length | 15.25 |
Width | 12.75 |
Size | 12.75x15.25 |
Height | 5 |
Details
Thickness | 5 |
Material | Marble |
Color | Angora Subway |
Tile Use | Floor&Wall |
Finish | Polished |
Weight | 55 |
Package qty | 10 |
Coverage Area | 9.7 Sq. ft |
Description
For your kitchen backsplash, bathroom shower or accent wall, look to Angora Subway mosaic tile. designed for indoor, outdoor, residential and commercial use, the smooth beige mosaic design with warm undertones creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2002-2007 Mitsubishi / 2-Button Keyless Entry Remote / PN: MR587983 / OUCG8D-525M-A (OR-MIT001)
- BALDWIN ESTATE Passage Pair Rosettes Lifetime Bright Nickel (5046.055)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C-12/24-630)
- TIMBER TUFF TOOLS - BAC INDUSTRIES INC. Timber Tuff„¢ Cant Hook TMW-30 - 36" Hardwood Handle with 10-3/4" Steel Hook (TMW-30)
- MSI Angora Subway SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0316-SAM)
- MSI Ivory Pencil Molding 3/4 In. X 12 In. Travertine Wall Tile, 20PK (ZOR-MD-T-0003)
- MSI Sliced Island Pebble SAMPLE Tumbled Natural Quartzite Mosaic Floor And Wall Tile (ZOR-MD-0398-SAM)
- MSI Greecian White Octagon 12 In. X 12 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0107)
- MSI White Oak 3D Ledger Corner 6 in. X 18 in. Honed Marble Wall Tile, 6PK (ZOR-PNL-0119)
- MSI Angora Hexagon 11.75 In. X 12 In. X 10Mm Honed Mosaic Marble Floor And Wall Tile, 10PK (ZOR-MD-0530)
- ANDOVA TILES Knoll Natural Stone Mosaic Wall & Floor Tile (Andova Tiles)
- Msi Tile